- 60 ft Length
- 3/4 in Width
- Black Color
| Length | 60 ft |
| Core Size | 1 1/2 in |
| Color | Black |
| Type | Vinyl Electrical Tape |
| Adhesive | Rubber |
| Thickness | 7 mil |
| Backing Material | Vinyl |
| Width | 3/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 51128582978 |
| Length | 60 ft |
| Core Size | 1 1/2 in |
| Color | Black |
| Type | Vinyl Electrical Tape |
| Adhesive | Rubber |
| Thickness | 7 mil |
| Backing Material | Vinyl |
| Width | 3/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 51128582978 |