- 6 ft Length
- 2 in Width
- Black Color
| Thickness | 60 mil |
| Color | Black |
| Temperature Range [Max] | 220 °F |
| Shelf Life | 60 Months |
| Type | Rubber Electrical Tape |
| Length | 6 ft |
| Temperature Range [Min] | -22 °F |
| Adhesion Strength | 160 oz/in |
| Flame Retardant | Yes |
| Weight | 5.58 LB |
| EAN or UPC | 51128574935 |

