- 30 ft Length
- 1 in Width
- Sky Blue Gray Color
- Premium Grade
| Type | Rubber Electrical Tape |
| Length | 30 ft |
| Color | Sky Blue Gray |
| Shelf Life | 60 Months |
| Flame Retardant | Yes |
| Material | Silicone Rubber |
| Thickness | 20 mil |
| Backing Material | Silicone |
| Dielectric Strength | 600 V/mil |
| Temperature Range [Max] | 356 °F |
| Grade | Premium |
| Weight | 6.9 LB |
| EAN or UPC | 51128572627 |

