- Mining Tape
- 10 ft Length
- 2 in Width
- Black Color
- Heavy-Duty Grade
| Adhesion Strength | 160 oz/in |
| Flame Retardant | Yes |
| Type | Mining Tape |
| Temperature Range [Max] | 221 °F |
| Length | 10 ft |
| Color | Black |
| Thickness | 60 mil |
| Shelf Life | 60 Months |
| Elongation | 5 % |
| Grade | Heavy-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 51128571507 |

