- Prespacing Tape
- 100 yd Length
- 48 in Width
- Clear Color
| Adhesive | Pressure Sensitive |
| Type | Prespacing Tape |
| Length | 100 yd |
| Color | Clear |
| Core Size | 3 in |
| Weight | 31.0 LB |
| EAN or UPC | 51128247426 |
| Adhesive | Pressure Sensitive |
| Type | Prespacing Tape |
| Length | 100 yd |
| Color | Clear |
| Core Size | 3 in |
| Weight | 31.0 LB |
| EAN or UPC | 51128247426 |