- 3 in Overall Diameter
- 60+ Grit
- Precision Shaped Ceramic Abrasive Material
description
- The 3M Cubitron II Roloc Fibre Disc 987C is designed for heavy duty metalworking applications such as weld grinding, beveling and flame-cut edge clean-up. This product uses 3M Precision-Shaped Grain on a fiber backing for fast grinding and blending.
features
- 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys and titanium
- 3M Roloc attachment system provides for easy disc changes between grades or applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
| For Use On | Cobalt & Nickel Alloy, Titanium, Stainless Steel |
| Product Form | Disc |
| Grit | 60+ |
| Bonding Type | Resin |
| RPM [Max] | 20000 rpm |
| Hole Configuration | R300V |
| Color | Orange |
| Abrasive Material | Precision Shaped Ceramic |
| Coat Type | Closed |
| Backing Material | Fibre |
| Attachment Type | TR |
| Overall Diameter | 3 in, 76.2 mm |
| Weight | 0.0 KG |

