- 48 in Length
- 6 in Width
- 80 Grit
- Ceramic Material
| Material | Ceramic |
| Width | 6 in |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Backing Wt. | X Weight |
| Length | 48 in |
| Backing Material | Cloth |
| Grit | 80 |
| Color | Maroon |
| Coat Type | Closed Coat |
| Performance | Best |
| Used With | Carbon Steel |
| Weight | 1.0 LB |
| EAN or UPC | 51125947374 |

