Skip to content Skip to navigation menu
3M™ Silver Cut-off Wheel

00051125874649

3M™ Silver Cut-off Wheel
Item #114935837
  • Silver Cut-off Wheels
  • 13,300 Max RPM
3M™ Silver Cut-off Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silver Cut-off Wheels
  • 13,300 Max RPM

features

  • Designed to quickly cut through metal pipes, tubes flat sheets and more
  • Exceptional durability extends the life of the wheel for great performance value
  • 3M™ precision-shaped grain cuts exceptionally fast, helping increase productivity
  • May be used on a variety of substrates, such as carbon steel and stainless steel
  • Use with tools and accessories designed for cut-off wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
Disc Size 4 1/2 x 0.04 x 7/8
RPM [Max] 13,300 rpm
Type T1
Weight 3.0 LB
EAN or UPC 51125874649
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison