- 2 in Overall Diameter
- Diamond Abrasive Material
description
- 3M Roloc Diamond Cloth Disc 674W is designed to grind and polish hard-to-grind materials, providing long-lasting, consistent results. The diamond mineral is resin-bonded to a durable, water-resistant cloth backing for dry use or with coolants. Use this diamond disc on ceramics, carbides and hard coated materials.
features
- Diamond mineral for hard-to-grind materials
- Durable water-resistant cloth backing allows for the use of coolant, which generally extends abrasive life
- Resin bonding allows for wet or dry use
- 3M Roloc attachment system allows for easier disc changes
| Overall Diameter | 2 in, 50.8 mm |
| Attachment Type | TR |
| Backing Material | Cloth |
| Product Form | Disc |
| Mesh Size | 120 mesh |
| RPM [Max] | 25000 rpm |
| Abrasive Material | Diamond |
| Weight | 0.0 KG |

