- 18 in Length
- 1/2 in Width
- 40 Grit
- Ceramic Material
| Performance | Best |
| Material | Ceramic |
| Grit | 40 |
| Length | 18 in |
| Width | 1/2 in |
| Used With | Carbon Steel |
| Color | Maroon |
| Coat Type | Closed Coat |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Weight | 0.0 KG |
| EAN or UPC | 51125867733 |

