
- Vinyl Film Tape
- 20 yd Length
- 30 in Width
- White Color
Length | 20 yd |
Color | White |
Backing Material | Vinyl |
Type | Vinyl Film Tape |
Weight | 31.0 LB |
EAN or UPC | 51125659390 |

Length | 20 yd |
Color | White |
Backing Material | Vinyl |
Type | Vinyl Film Tape |
Weight | 31.0 LB |
EAN or UPC | 51125659390 |