
- Vinyl Film Tape
- 20 yd Length
- 12 in Width
- White Color
Color | White |
Length | 20 yd |
Type | Vinyl Film Tape |
Backing Material | Vinyl |
Weight | 15.6 LB |
EAN or UPC | 51125659284 |

Color | White |
Length | 20 yd |
Type | Vinyl Film Tape |
Backing Material | Vinyl |
Weight | 15.6 LB |
EAN or UPC | 51125659284 |