- Foil Tape
- 60 yd Length
- 1/2 in Width
- Silver Color
| Color | Silver |
| Width | 1/2 in |
| Thickness | 4.5 mil |
| Backing Material | Aluminum Foil |
| Backing Thickness | 0.07 mm |
| Adhesive | Acrylic |
| Length | 60 yd |
| Temperature Range [Min] | -40 °F |
| Type | Foil Tape |
| Temperature Range [Max] | 260 °F |
| Weight | 22.6 LB |
| EAN or UPC | 51125658584 |

