- Conductive Foil Tape
- 36 yd Length
- 2 in Width
- Silver Color
| Length | 36 yd |
| Temperature Range [Min] | 0 °F |
| Backing Thickness | 0.05 mm |
| Backing Material | Aluminum Foil |
| Width | 2 in |
| Color | Silver |
| Primary Liner | Glassine Paper |
| Type | Conductive Foil Tape |
| Thickness | 3.5 mil |
| Adhesive | Conductive Acrylic |
| Temperature Range [Max] | 225 °F |
| Weight | 0.0 LB |
| EAN or UPC | 51125658225 |

