- 72 in Length
- 2 in Width
- P120 Grit
- Ceramic Material
| Grit | P120 |
| Flex Type | Single-Flex |
| Performance | Better |
| Splice Type | Film-Lok |
| Length | 72 in |
| Backing Wt. | X Weight |
| Material | Ceramic |
| Width | 2 in |
| Backing Material | Cloth |
| Used With | Stainless Steel |
| Color | Orange |
| Coat Type | Closed Coat |
| Back Color | Gray |
| Weight | 18.5 LB |
| EAN or UPC | 51125568944 |

