- 9 1/2 in Length
- 3 in Width
- P120 Grit
- Ceramic Aluminum Oxide Material
| Performance | Better |
| Material | Ceramic Aluminum Oxide |
| Width | 3 in |
| Coat Type | Closed Coat |
| Backing Material | Polyester Cloth |
| Used With | Aluminum |
| Back Color | Brown |
| Grit | P120 |
| Splice Type | Fabri-Lok |
| Length | 9 1/2 in |
| Flex Type | L-Flex |
| Color | Orange |
| Backing Wt. | YF Weight |
| Weight | 0.066 LB |
| EAN or UPC | 51125543514 |

