- 60 in Length
- 2 in Width
- 60 Grit
- Ceramic Material
| Material | Ceramic |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Performance | Better |
| Backing Wt. | X Weight |
| Splice Type | Film-Lok |
| Grit | 60 |
| Length | 60 in |
| Used With | Stainless Steel |
| Back Color | Gray |
| Flex Type | Single-Flex |
| Width | 2 in |
| Color | Orange |
| Weight | 13.165 LB |
| EAN or UPC | 51125451093 |

