- 60 in Length
- 9 in Width
- P120 Grit
- Aluminum Oxide Material
| Width | 9 in |
| Grit | P120 |
| Backing Material | Polyester Cloth |
| Length | 60 in |
| Color | Brown |
| Performance | Good |
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Backing Wt. | XF Weight |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Weight | 18.961 LB |
| EAN or UPC | 51125447997 |

