- 48 in Length
- 2 in Width
- 50 Grit
- Ceramic Material
| Material | Ceramic |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Length | 48 in |
| Splice Type | Film-Lok |
| Color | Orange |
| Flex Type | L-Flex |
| Performance | Better |
| Width | 2 in |
| Grit | 50 |
| Used With | Aluminum |
| Back Color | Brown |
| Coat Type | Closed Coat |
| Weight | 17.661 LB |
| EAN or UPC | 51125406604 |

