- 72 in Length
- 3 in Width
- A30 Grit
- Aluminum Oxide Material
| Length | 72 in |
| Flex Type | Full-Flex |
| Material | Aluminum Oxide |
| Backing Material | Rayon Cloth |
| Used With | Aluminum |
| Backing Wt. | JE Weight |
| Grit | A30 |
| Splice Type | Film-Lok |
| Performance | Best for Preplate Finish |
| Color | Gray |
| Weight | 25.5 LB |
| EAN or UPC | 51125389921 |

