- 60 in Length
- 4 in Width
- P100 Grit
- Ceramic Material
| Width | 4 in |
| Length | 60 in |
| Splice Type | Film-Lok |
| Color | Orange |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Performance | Better |
| Coat Type | Closed Coat |
| Material | Ceramic |
| Back Color | Gray |
| Flex Type | Single-Flex |
| Grit | P100 |
| Used With | Stainless Steel |
| Weight | 19.229 LB |
| EAN or UPC | 51125362085 |

