- 60 in Length
- 37 in Width
- 36 Grit
- Ceramic Aluminum Oxide Material
| Length | 60 in |
| Grit | 36 |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Color | Orange |
| Coat Type | Closed Coat |
| Splice Type | Film-Lok |
| Performance | Better |
| Flex Type | Single-Flex |
| Width | 37 in |
| Backing Material | Polyester Cloth |
| Material | Ceramic Aluminum Oxide |
| Used With | Aluminum |
| Weight | 22.346 LB |
| EAN or UPC | 51125338288 |

