- 6.28 in Length
- 1 in Width
- 60 Grit
- Ceramic Aluminum Oxide Material
| Grit | 60 |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Splice Type | Fabric |
| Backing Wt. | YF Weight |
| Width | 1 in |
| Back Color | Brown |
| Length | 6.280 in |
| Material | Ceramic Aluminum Oxide |
| Coat Type | Closed Coat |
| Flex Type | L Flex |
| Performance | Better |
| Weight | 0.0 LB |
| EAN or UPC | 51125326599 |

