- 11 in Length
- 1 in Width
- A16 Grit
- Aluminum Oxide Material
| Splice Type | Film-Lok |
| Backing Wt. | X Weight |
| Length | 11 in |
| Performance | Best for Finishing |
| Color | Gray |
| Grit | A16 |
| Used With | Aluminum |
| Backing Material | Cloth |
| Flex Type | Full-Flex |
| Material | Aluminum Oxide |
| Weight | 8.15 LB |
| EAN or UPC | 51125323611 |

