- 60 in Length
- 37 in Width
- P120 Grit
- Ceramic Material
| Grit | P120 |
| Color | Maroon |
| Coat Type | Closed Coat |
| Backing Material | Polyester Cloth |
| Performance | Best |
| Width | 37 in |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Backing Wt. | XF Weight |
| Length | 60 in |
| Material | Ceramic |
| Weight | 21.706 LB |
| EAN or UPC | 51125242097 |

