- 60 in Length
- 1 1/2 in Width
- P150 Grit
- Ceramic Aluminum Oxide Material
| Backing Material | Polyester Cloth |
| Width | 1 1/2 in |
| Grit | P150 |
| Back Color | Brown |
| Backing Wt. | YF Weight |
| Length | 60 in |
| Performance | Better |
| Color | Orange |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Material | Ceramic Aluminum Oxide |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Weight | 6.665 LB |
| EAN or UPC | 51125239905 |

