- 18 in Length
- 1 in Width
- 80 Grit
- Alumina Zirconia Material
| Back Color | Brown |
| Performance | Better |
| Backing Wt. | YF Weight |
| Material | Alumina Zirconia |
| Color | Green |
| Splice Type | Fabri-Lok |
| Width | 1 in |
| Grit | 80 |
| Backing Material | Polyester Cloth |
| Flex Type | Full-Flex |
| Length | 18 in |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Weight | 9.1 LB |
| EAN or UPC | 51125238786 |

