- 75 in Length
- 52 in Width
- P180 Grit
- Ceramic Aluminum Oxide Material
| Width | 52 in |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Performance | Better |
| Length | 75 in |
| Material | Ceramic Aluminum Oxide |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Grit | P180 |
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Color | Orange |
| Weight | 6.0 LB |
| EAN or UPC | 51125232944 |

