- 10.68 in Length
- 3 in Width
- P100 Grit
- Ceramic Aluminum Oxide Material
| Backing Wt. | YF Weight |
| Length | 10.680 in |
| Material | Ceramic Aluminum Oxide |
| Grit | P100 |
| Backing Material | Polyester Cloth |
| Performance | Better |
| Back Color | Brown |
| Color | Orange |
| Coat Type | Closed Coat |
| Splice Type | Fabri-Lok |
| Used With | Aluminum |
| Width | 3 in |
| Flex Type | Single-Flex |
| Weight | 16.1 LB |
| EAN or UPC | 51125230872 |

