- 79 in Length
- 3 in Width
- 60 Grit
- Alumina Zirconia Material
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Material | Alumina Zirconia |
| Width | 3 in |
| Backing Material | Polyester Cloth |
| Color | Green |
| Length | 79 in |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Performance | Better |
| Grit | 60 |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Weight | 35.0 LB |
| EAN or UPC | 51125230735 |

