- 36 in Length
- 4 in Width
- 36 Grit
- Aluminum Oxide Material
| Grit | 36 |
| Used With | Aluminum |
| Performance | Good |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Width | 4 in |
| Flex Type | Single-Flex |
| Color | Brown |
| Backing Material | Cloth |
| Length | 36 in |
| Coat Type | Closed Coat |
| Backing Wt. | X Weight |
| Weight | 0.52 LB |
| EAN or UPC | 51125229630 |

