- 20 1/2 in Length
- 3/4 in Width
- 120 Grit
- Alumina Zirconia Material
| Back Color | Brown |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Backing Material | Polyester Cloth |
| Width | 3/4 in |
| Performance | Better |
| Color | Green |
| Length | 20 1/2 in |
| Used With | Aluminum |
| Material | Alumina Zirconia |
| Splice Type | Fabri-Lok |
| Rim Width | 0.748 in |
| Grit | 120 |
| Flex Type | Full-Flex |
| Weight | 3.33 LB |
| EAN or UPC | 51125223331 |

