- 17 3/4 in Length
- 2 in Width
- 80 Grit
- Ceramic Aluminum Oxide Material
| Performance | Better |
| Backing Material | Polyester Cloth |
| Material | Ceramic Aluminum Oxide |
| Flex Type | Single-Flex |
| Length | 17 3/4 in |
| Splice Type | Fabri-Lok |
| Backing Wt. | YF Weight |
| Color | Orange |
| Back Color | Brown |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Grit | 80 |
| Width | 2 in |
| Weight | 0.09 LB |
| EAN or UPC | 51125216951 |

