- 72 in Length
- 2 in Width
- P400 Grit
- Aluminum Oxide Material
| Flex Type | Single-Flex |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Color | Brown |
| Splice Type | Film-Lok |
| Grit | P400 |
| Backing Material | Cloth |
| Length | 72 in |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Performance | Good |
| Width | 2 in |
| Weight | 18.5 LB |
| EAN or UPC | 51125215237 |

