- 48 in Length
- 2 in Width
- A80 Grit
- Aluminum Oxide Material
| Splice Type | Film-Lok |
| Grit | A80 |
| Color | Gray |
| Length | 48 in |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Used With | Aluminum |
| Performance | Best for Stainless Steel Finishing |
| Backing Material | Cloth |
| Flex Type | Full-Flex |
| Weight | 7.165 LB |
| EAN or UPC | 51125206716 |

