- 118 in Length
- 4 in Width
- A6 Grit
- Aluminum Oxide Material
| Backing Wt. | JE Weight |
| Length | 118 in |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Color | Beige, Tan |
| Splice Type | Film-Lok |
| Flex Type | Full-Flex |
| Backing Material | Rayon Cloth |
| Performance | Best for Finishing Soft Metals |
| Grit | A6 |
| Weight | 21.65 LB |
| EAN or UPC | 51125206396 |

