- 60 in Length
- 9 in Width
- P150 Grit
- Aluminum Oxide Material
| Performance | Good |
| Flex Type | Single-Flex |
| Length | 60 in |
| Backing Material | Polyester Cloth |
| Backing Wt. | XF Weight |
| Width | 9 in |
| Grit | P150 |
| Color | Brown |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Weight | 13.761 LB |
| EAN or UPC | 51125199346 |

