- 34 in Length
- 2 in Width
- P120 Grit
- Ceramic Material
| Width | 2 in |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Length | 34 in |
| Color | Orange |
| Grit | P120 |
| Material | Ceramic |
| Backing Material | Polyester Cloth |
| Performance | Better |
| Back Color | Brown |
| Splice Type | Fabri-Lok |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Weight | 6.795 LB |
| EAN or UPC | 51125190947 |

