- 18 in Length
- 3/4 in Width
- P100 Grit
- Ceramic Material
| Width | 3/4 in |
| Length | 18 in |
| Color | Orange |
| Used With | Aluminum |
| Performance | Better |
| Back Color | Brown |
| Flex Type | Fullflex |
| Grit | P100 |
| Coat Type | Closed Coat |
| Splice Type | Fabric |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Material | Ceramic |
| Weight | 5.6 LB |
| EAN or UPC | 51125170574 |

