- 48 in Length
- 9 in Width
- P150 Grit
- Ceramic Aluminum Oxide Material
| Color | Orange |
| Performance | Better |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Grit | P150 |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Material | Ceramic Aluminum Oxide |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Width | 9 in |
| Back Color | Brown |
| Length | 48 in |
| Weight | 13.51 LB |
| EAN or UPC | 51125165921 |

