- 42 in Length
- 1 in Width
- A16 Grit
- Aluminum Oxide Material
| Flex Type | Full-Flex |
| Length | 42 in |
| Used With | Aluminum |
| Grit | A16 |
| Backing Wt. | X Weight |
| Splice Type | Film-Lok |
| Performance | Best for Stainless Steel Finishing |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Color | Gray |
| Weight | 13.914 LB |
| EAN or UPC | 51125156998 |

