- 48 in Length
- 2 in Width
- 80 Grit
- Ceramic Material
| Width | 2 in |
| Flex Type | Single-Flex |
| Color | Maroon |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Material | Ceramic |
| Backing Wt. | YF Weight |
| Grit | 80 |
| Performance | Best |
| Length | 48 in |
| Backing Material | Polyester Cloth |
| Splice Type | Film-Lok |
| Weight | 18.5 LB |
| EAN or UPC | 51125135955 |

