- 60 in Length
- 37 in Width
- P180 Grit
- Aluminum Oxide Material
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Performance | Good |
| Grit | P180 |
| Backing Material | Cloth |
| Length | 60 in |
| Splice Type | Sine-Lok |
| Color | Brown |
| Width | 37 in |
| Flex Type | Single-Flex |
| Backing Wt. | X Weight |
| Weight | 3.0 LB |
| EAN or UPC | 51125128186 |

