- 106 in Length
- 4 in Width
- P120 Grit
- Aluminum Oxide Material
| Performance | Good |
| Width | 4 in |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Grit | P120 |
| Splice Type | Film-Lok |
| Length | 106 in |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Color | Brown |
| Weight | 35.229 LB |
| EAN or UPC | 51125127240 |

