- 15 1/2 in Length
- 3 1/2 in Width
- A80 Grit
- Aluminum Oxide Material
| Length | 15 1/2 in |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Grit | A80 |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Performance | Best for Finishing |
| Color | Gray |
| Flex Type | Full-Flex |
| Weight | 0.09 LB |
| EAN or UPC | 51125119337 |

