- 300 in Length
- 6 in Width
- P120 Grit
- Ceramic Material
| Used With | Aluminum |
| Grit | P120 |
| Coat Type | Closed Coat |
| Material | Ceramic |
| Backing Material | Polyester Cloth |
| Length | 300 in |
| Backing Wt. | YF Weight |
| Splice Type | Film-Lok |
| Back Color | Brown |
| Flex Type | Single-Flex |
| Performance | Better |
| Width | 6 in |
| Color | Orange |
| Weight | 68.412 LB |
| EAN or UPC | 51125109055 |

