- 48 in Length
- 25 in Width
- 80 Grit
- Alumina Zirconia Material
| Flex Type | Single-Flex |
| Backing Material | Polyester Cloth |
| Grit | 80 |
| Length | 48 in |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Used With | Aluminum |
| Width | 25 in |
| Splice Type | Film-Lok |
| Color | Green |
| Performance | Better |
| Coat Type | Closed Coat |
| Material | Alumina Zirconia |
| Weight | 21.0 LB |
| EAN or UPC | 51125101431 |

