- 60 in Length
- 2 1/2 in Width
- 50 Grit
- Alumina Zirconia Material
| Flex Type | Single-Flex |
| Used With | Aluminum |
| Length | 60 in |
| Backing Material | Polyester Cloth |
| Splice Type | Film-Lok |
| Color | Green |
| Coat Type | Closed Coat |
| Grit | 50 |
| Performance | Better |
| Width | 2 1/2 in |
| Material | Alumina Zirconia |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Weight | 24.0 LB |
| EAN or UPC | 51125089203 |

