- 42 in Length
- 1 in Width
- A100 Grit
- Aluminum Oxide Material
| Grit | A100 |
| Performance | Best for Stainless Steel Finishing |
| Splice Type | Film-Lok |
| Backing Wt. | X Weight |
| Flex Type | Full-Flex |
| Backing Material | Cloth |
| Color | Gray |
| Used With | Aluminum |
| Length | 42 in |
| Material | Aluminum Oxide |
| Weight | 13.229 LB |
| EAN or UPC | 51125086035 |

