- 108 in Length
- 6 in Width
- P120 Grit
- Ceramic Material
| Performance | Best |
| Width | 6 in |
| Color | Purple |
| Coat Type | Open Coat |
| Flex Type | Single-Flex |
| Backing Wt. | Y Weight |
| Material | Ceramic |
| Grit | P120 |
| Splice Type | Film-Lok |
| Length | 108 in |
| Backing Material | Cloth |
| Weight | 11.165 LB |
| EAN or UPC | 51119859782 |

